Motion
354 KD 20 LL1000 FB

KOP-FLEX
354 KD 20 LL1000 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Spacer Style, 20.7600 in, 527.30 mm Length
Mi Item #08687417
MFR #354 KD 20 LL1000 FB
Price$56,737.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 20 LL1000 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Spacer Style, 20.7600 in, 527.30 mm Length
Mi Item #08687417
MFR #354 KD 20 LL1000 FB

Mfr description
354 KD 20 LL1000 FB KD2 SERIES, 2432250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,737.69/each

Specifications

Dimensions

  • Coupling Overall Length
    20.7600 in, 527.30 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Length Through Bore  
    5.3800 in, 136.65 mm
  • Overall Length
    20.7600 in
  • Weight
    253.91 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer coupling, Factory-assembled center section, API 610 specifications, HT (High Torque) disc packs, AGMA Class 9 balance
  • Flex Type
    Spacer Style
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    354 KD 20 LL1000 FB
  • Material
    Carbon Steel
  • Maximum Torque
    25000 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.2, Torque [Max] (ft-lbs), 25,000 ft, lbs, Torque Rating (in-lbs), 150,0.0000 in, Total WR2 (lbs-in2), 2,630 psi
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    10.0000 in, 254 mm
  • Torque Capacity
    150,000.00 in-lb, 16,947.72 N-m
  • Torque Rating (in-lb)
    150,000.00 in-lb, 16,947.72 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)