Motion
404 KD 20 LL1200 FB

KOP-FLEX
404 KD 20 LL1200 FB

Complete Gear Coupling - Cplg Size 404, Finished Bore, Double Flex, 24.2400 in, 615.70 mm Length
Mi Item #08687421
MFR #404 KD 20 LL1200 FB
Price$56,645.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 20 LL1200 FB

Complete Gear Coupling - Cplg Size 404, Finished Bore, Double Flex, 24.2400 in, 615.70 mm Length
Mi Item #08687421
MFR #404 KD 20 LL1200 FB

Mfr description
404 KD 20 LL1200 FB KD2 SERIES, 2432292
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,645.60/each

Specifications

Dimensions

  • Coupling Overall Length
    24.2400 in, 615.70 mm
  • Coupling Size
    404
  • Coupling Size Code
    404
  • Distance Between Shafts
    12.0000 in, 304.80 mm
  • Length Through Bore  
    6.1200 in, 155.40 mm
  • Overall Length
    24.2400 in
  • Weight
    229.03 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer coupling, Factory-assembled center section, HT (High Torque) disc packs, 2 long hubs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    404 KD 20 LL1200 FB
  • Material
    Carbon Steel
  • Maximum Torque
    35833 ft-lbs
  • Performance Features
    HT (High Torque) disc packs, Meet AGMA Class 9 balance, Torque Rating 215000.0000 in-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    12.0000 in, 304.80 mm
  • Torque Capacity
    215,000.00 in-lb, 24,291.70 N-m
  • Torque Rating (in-lb)
    215,000.00 in-lb, 24,291.70 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)