Motion
254 KD 20 JS1000 FB

KOP-FLEX
254 KD 20 JS1000 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Double Flex, 17.1300 in, 435.10 mm Length
Mi Item #08687433
MFR #254 KD 20 JS1000 FB
Price$17,655.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 JS1000 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Double Flex, 17.1300 in, 435.10 mm Length
Mi Item #08687433
MFR #254 KD 20 JS1000 FB

Mfr description
254 KD 20 JS1000 FB KD2 SERIES, 2432714
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,655.71/each

Specifications

Dimensions

  • Coupling Overall Length
    17.1300 in, 435.10 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Distance Between Shafts
    10.0000 in, 254 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.8750 in
  • Overall Length
    17.1250 in
  • Weight
    115.53 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer coupling, Factory-assembled center section, Crowned Teeth
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    82.5 hp
  • Hub Material
    Carbon Steel
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    254 KD 20 JS1000 FB
  • Material
    Carbon Steel
  • Maximum Torque
    52000 in/lb
  • Performance Features
    Specifically engineered to meet API 610 specifications, Meet AGMA Class 9 balance off the shelf, Torque Capacity 52000 lbs-in
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    10.0000 in, 254 mm
  • Torque Capacity
    52,000.00 in-lb, 5,875.20 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)