Motion
254 KD 20 JS1200 FB

KOP-FLEX
254 KD 20 JS1200 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Double Flex, 7.8800 in OD, 19.1300 in, 485.90 mm Length
MI ITEM #08687434
MFR #254 KD 20 JS1200 FB
Price$17,655.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 JS1200 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Double Flex, 7.8800 in OD, 19.1300 in, 485.90 mm Length
MI ITEM #08687434
MFR #254 KD 20 JS1200 FB

Mfr description
254 KD 20 JS1200 FB KD2 SERIES, 2432722
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,655.71/each

Specifications

Dimensions

  • Coupling Overall Length
    19.1300 in, 485.90 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Distance Between Shafts
    12.0000 in, 304.80 mm
  • Length Through Bore  
    4.2500 in, 107.95 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.8750 in
  • Overall Length
    19.1250 in
  • Sleeve Outside Diameter  
    7.8800 in
  • Weight
    117.67 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer coupling, Factory-assembled center section, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    1 jumbo hub/1 standard hub
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    254 KD 20 JS1200 FB
  • Material
    Carbon Steel
  • Maximum Torque
    8667 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.14, Meet AGMA Class 9 balance off the shelf
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    12.0000 in, 304.80 mm
  • Torque Capacity
    52,000.00 in-lb, 5,875.21 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.21 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)