Motion
204 KD 20 JJ800 FB

KOP-FLEX
204 KD 20 JJ800 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 15.2400 in, 387.10 mm Length
Mi Item #08687436
MFR #204 KD 20 JJ800 FB
Price$14,844.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 JJ800 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 15.2400 in, 387.10 mm Length
Mi Item #08687436
MFR #204 KD 20 JJ800 FB

Mfr description
204 KD 20 JJ800 FB KD2 SERIES, 2433191
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,844.02/each

Specifications

Dimensions

  • Coupling Overall Length
    15.2400 in, 387.10 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    8.0000 in, 203.20 mm
  • Outside Diameter
    6.6250 in
  • Overall Length
    15.2400 in
  • Weight
    89.1 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Factory-assembled center section, HT (High Torque) disc packs, 2 jumbo hubs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    2 jumbo hubs
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    204 KD 20 JJ800 FB
  • Material
    Carbon Steel
  • Maximum Torque
    36000 in/lb
  • Performance Features
    Torque Rating 36000.0000 in-lbs, Axial Capacity (+, -) 0.11
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    8.0000 in, 203.20 mm
  • Torque Capacity
    36,000.00 in-lb, 4,067.50 N-m
  • Torque Rating (in-lb)
    36,000.00 in-lb, 4,067.50 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)