Motion
204 KD 20 JL800 FB

KOP-FLEX
204 KD 20 JL800 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, 15.2400 in, 387.10 mm Length
Mi Item #08687445
MFR #204 KD 20 JL800 FB
Price$13,603.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 JL800 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, 15.2400 in, 387.10 mm Length
Mi Item #08687445
MFR #204 KD 20 JL800 FB

Mfr description
204 KD 20 JL800 FB KD2 SERIES, 2433753
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,603.41/each

Specifications

Dimensions

  • Coupling Overall Length
    15.2400 in, 387.10 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    8.0000 in, 203.20 mm
  • Outside Diameter
    6.6250 in
  • Overall Length
    15.2400 in
  • Weight
    77.69 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Factory-assembled center section, API 610 specifications, HT (High Torque) disc packs, AGMA Class 9 balance
  • Hub Material
    Carbon Steel
  • Hub Style
    1 jumbo hub/1 long hub
  • Manufacturer Catalog Number
    204 KD 20 JL800 FB
  • Material
    Carbon Steel
  • Maximum Torque
    6000 ft-lbs
  • Performance Features
    Torque [Max] (ft-lbs), 6,000 ft, lbs, Torque Rating (in-lbs), 36,0.0000 in, Axial Capacity (+, -), 0.11
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    8.0000 in, 203.20 mm
  • Torque Capacity
    36,000.00 in-lb, 4,067.45 N-m
  • Torque Rating (in-lb)
    36,000.00 in-lb, 4,067.45 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)