Motion
204 KD 20 JL1400 FB

KOP-FLEX
204 KD 20 JL1400 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 21.2400 in, 539.50 mm Length
Mi Item #08687449
MFR #204 KD 20 JL1400 FB
Price$13,603.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 JL1400 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 21.2400 in, 539.50 mm Length
Mi Item #08687449
MFR #204 KD 20 JL1400 FB

Mfr description
204 KD 20 JL1400 FB KD2 SERIES, 2433795
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,603.41/each

Specifications

Dimensions

  • Coupling Overall Length
    21.2400 in, 539.50 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    14.0000 in, 355.60 mm
  • Outside Diameter
    6.6250 in
  • Overall Length
    539.50 mm
  • Weight
    83.06 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer Design, Factory-assembled center section, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Factory-assembled center section
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    204 KD 20 JL1400 FB
  • Material
    Carbon Steel
  • Maximum Torque
    36000 in/lb
  • Performance Features
    Torque Rating 36000.0000 in, lbs, Axial Capacity (+, -) 0.11, Meet AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    14.0000 in, 355.60 mm
  • Torque Capacity
    36,000.00 in-lb, 4,067.45 N-m
  • Torque Rating (in-lb)
    36,000.00 in-lb, 4,067.45 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)