Motion
20 K2 FH

KOP-FLEX
20 K2 FH

Cplg Size: 20K2
MI ITEM #08687456
MFR #20 K2 FH
Price$14,461.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
20 K2 FH

Cplg Size: 20K2
MI ITEM #08687456
MFR #20 K2 FH

Mfr description
20 K2 FH MAX-C STK COUPLINGS, 2300879
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,461.46/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.0000 in
  • Coupling Size Code
    20K2

Details

  • Bore Type
    Rough Stock Bore
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)