Motion
103 KD 10 SS FB

KOP-FLEX
103 KD 10 SS FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 3.5000 in, 88.90 mm Length
Mi Item #08687547
MFR #103 KD 10 SS FB
Price$5,390.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 10 SS FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 3.5000 in, 88.90 mm Length
Mi Item #08687547
MFR #103 KD 10 SS FB

Mfr description
103 KD 10 SS FB KD1 SERIES, 2434520
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,390.42/each

Specifications

Dimensions

  • Coupling Overall Length
    3.5000 in, 88.90 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Length Through Bore  
    1.6900 in, 42.93 mm
  • Min Bore Diameter  
    0.5000 in, 12.70 mm
  • Outside Diameter
    3.9375 in
  • Overall Length
    3.5000 in
  • Weight
    15.4 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD10
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled disc coupling design, Reversible hubs, Semi-Unitized Disc Packs, HS (High Torque, Semi-unitized) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    2 standard hubs
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    103 KD 10 SS FB
  • Material
    Carbon Steel
  • Max Rpm
    9700 rpm
  • Maximum Speed
    9700 rpm
  • Maximum Torque
    667 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.08, Speed Max Balanced (rpm), 9,700 rpm, Torque [Max] (ft-lbs), 667 ft, lbs, Torque Rating (in-lbs), 4,0.0000 in
  • Product Type
    Complete Gear Couplings
  • Series
    KD10
  • Torque Capacity
    4,000.00 in-lb, 451.94 N-m
  • Torque Rating (in-lb)
    4,000.00 in-lb, 451.94 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)