Motion
103 KD 1 LL FB

KOP-FLEX
103 KD 1 LL FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 4.9400 in, 125.50 mm Length
Mi Item #08687552
MFR #103 KD 1 LL FB
Price$3,667.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 1 LL FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 4.9400 in, 125.50 mm Length
Mi Item #08687552
MFR #103 KD 1 LL FB

Mfr description
103 KD 1 LL FB KD1 SERIES, 2287092
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,667.66/each

Specifications

Dimensions

  • Coupling Overall Length
    4.9400 in, 125.50 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Length Through Bore  
    2.4100 in, 61.20 mm
  • Min Bore Diameter  
    0.5000 in, 12.70 mm
  • Outside Diameter
    4.1250 in
  • Overall Length
    4.9375 in
  • Weight
    11.68 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD1
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled, Reversible hubs, Unitized Disc Packs, MT (Medium Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Manufacturer Catalog Number
    103 KD 1 LL FB
  • Material
    Carbon Steel
  • Max Rpm
    9700 rpm
  • Maximum Speed
    9700 rpm
  • Maximum Torque
    452 ft-lbs
  • Performance Features
    Speed Max Balanced 9700 rpm, Torque Max 452 ft-lbs, Torque Rating 2710.0000 in-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD 1
  • Torque Capacity
    2,710.00 in-lb, 306.20 N-m
  • Torque Rating (in-lb)
    2,710.00 in-lb, 306.20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)