Motion
153 KD 1 LS FB

KOP-FLEX
153 KD 1 LS FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, 6.4400 in, 163.58 mm Length
MI ITEM #08687553
MFR #153 KD 1 LS FB
Price$5,477.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 1 LS FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, 6.4400 in, 163.58 mm Length
MI ITEM #08687553
MFR #153 KD 1 LS FB

Mfr description
153 KD 1 LS FB KD1 SERIES, 2286946
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,477.13/each

Specifications

Dimensions

  • Coupling Overall Length
    6.4400 in, 163.58 mm
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Length Through Bore  
    3.1600 in, 80.26 mm
  • Min Bore Diameter  
    0.5000 in, 12.70 mm
  • Outside Diameter
    5.5000 in
  • Overall Length
    6.4375 in
  • Weight
    27.19 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD1
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled disc coupling design, Reversible hubs, Unitized Disc Packs, MT (Medium Torque) disc packs
  • Hub Material
    Carbon Steel
  • Hub Style
    1 standard hub/1 long hub
  • Manufacturer Catalog Number
    153 KD 1 LS FB
  • Material
    Carbon Steel
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Maximum Torque
    1313 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.075, Speed Max Balanced, 7500 rpm, Meet AGMA Class 8 balance off the shelf
  • Product Type
    Complete Gear Couplings
  • Series
    KD 1
  • Torque Capacity
    7,880.00 in-lb, 890.32 N-m
  • Torque Rating (in-lb)
    7,880.00 in-lb, 890.32 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)