Motion
203 KD 1 LS FB

KOP-FLEX
203 KD 1 LS FB

Complete Gear Coupling - Cplg Size 203, Finished Bore, 7.3100 in, 185.67 mm Length
MI ITEM #08687556
MFR #203 KD 1 LS FB
Price$7,503.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 1 LS FB

Complete Gear Coupling - Cplg Size 203, Finished Bore, 7.3100 in, 185.67 mm Length
MI ITEM #08687556
MFR #203 KD 1 LS FB

Mfr description
203 KD 1 LS FB KD1 SERIES, 2286953
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,503.26/each

Specifications

Dimensions

  • Coupling Overall Length
    7.3100 in, 185.67 mm
  • Coupling Size
    203
  • Coupling Size Code
    203
  • Length Through Bore  
    3.0000 in, 76.20 mm
  • Min Bore Diameter  
    0.7500 in, 19.05 mm
  • Outside Diameter
    6.5000 in
  • Overall Length
    7.3125 in
  • Weight
    44 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    KD1
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled, Reversible Hubs, Unitized Disc Packs, MT (Medium Torque) Disc Packs
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog Number
    203 KD 1 LS FB
  • Material
    Carbon Steel
  • Max Rpm
    6700 rpm
  • Maximum Speed
    6700 rpm
  • Maximum Torque
    2400 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.09, Speed Max Balanced, 6700 rpm, Torque [Max], 2400 ft, lbs, Torque Rating, 14400.0000 in
  • Product Type
    Complete Gear Couplings
  • Series
    KD 1
  • Torque Capacity
    14,400.00 in-lb, 1,626.98 N-m
  • Torque Rating (in-lb)
    14,400.00 in-lb, 1,626.98 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)