Motion
253 KD 1 LS FB

KOP-FLEX
253 KD 1 LS FB

Complete Gear Coupling - Cplg Size 253, Finished Bore, 8.3800 in, 212.85 mm Length
MI ITEM #08687558
MFR #253 KD 1 LS FB
Price$10,277.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 1 LS FB

Complete Gear Coupling - Cplg Size 253, Finished Bore, 8.3800 in, 212.85 mm Length
MI ITEM #08687558
MFR #253 KD 1 LS FB

Mfr description
253 KD 1 LS FB KD1 SERIES, 2286961
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,277.03/each

Specifications

Dimensions

  • Coupling Overall Length
    8.3800 in, 212.85 mm
  • Coupling Size
    253
  • Coupling Size Code
    253
  • Length Through Bore  
    3.4400 in, 87.38 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.7500 in
  • Overall Length
    8.3750 in
  • Weight
    82.83 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    KD1
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled, Reversible Hubs, Unitized Disc Packs, MT (Medium Torque) disc packs
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog Number
    253 KD 1 LS FB
  • Material
    Carbon Steel
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Maximum Torque
    3933 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.105, Speed Max Balanced (rpm), 5600 rpm, Meet AGMA Class 8 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD 1
  • Torque Capacity
    23,600.00 in-lb, 2,666.44 N-m
  • Torque Rating (in-lb)
    23,600.00 in-lb, 2,666.44 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)