Motion
25 K2 FR FB

KOP-FLEX
25 K2 FR FB

Cplg Size: 25K2, Finished Bore Type, 10.5000 in OD
Mi Item #08687560
MFR #25 K2 FR FB
Price$22,683.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 K2 FR FB

Cplg Size: 25K2, Finished Bore Type, 10.5000 in OD
Mi Item #08687560
MFR #25 K2 FR FB

Mfr description
25 K2 FR FB MAX-C STK COUPLINGS, 2270163
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,683.49/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    10.5000 in
  • Coupling Size Code
    25K2

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)