Motion
30 K2 FR FB

KOP-FLEX
30 K2 FR FB

Cplg Size: 30K2, Finished Bore Type, 12.0000 in OD
Mi Item #08687561
MFR #30 K2 FR FB
Price$26,393.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
30 K2 FR FB

Cplg Size: 30K2, Finished Bore Type, 12.0000 in OD
Mi Item #08687561
MFR #30 K2 FR FB

Mfr description
30 K2 FR FB MAX-C STK COUPLINGS, 2270171
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,393.40/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    12.0000 in
  • Coupling Size Code
    30K2

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)