Motion
40 K2 FR FB

KOP-FLEX
40 K2 FR FB

Cplg Size: 40K2, Finished Bore Type, 16.0000 in OD
Mi Item #08687563
MFR #40 K2 FR FB
Price$50,822.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
40 K2 FR FB

Cplg Size: 40K2, Finished Bore Type, 16.0000 in OD
Mi Item #08687563
MFR #40 K2 FR FB

Mfr description
40 K2 FR FB MAX-C STK COUPLINGS, 2270197
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,822.44/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    16.0000 in
  • Coupling Size Code
    40K2

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)