Motion
45 K2 FH FB

KOP-FLEX
45 K2 FH FB

Cplg Size: 45K2, Finished Bore Type, 18.0000 in OD
Mi Item #08687569
MFR #45 K2 FH FB
Price$44,086.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
45 K2 FH FB

Cplg Size: 45K2, Finished Bore Type, 18.0000 in OD
Mi Item #08687569
MFR #45 K2 FH FB

Mfr description
45 K2 FH FB MAX-C STK COUPLINGS, 2301034
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,086.22/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    18.0000 in
  • Coupling Size Code
    45K2

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)