Motion
40 K2 R FB

KOP-FLEX
40 K2 R FB

Cplg Size: 40K2, Bore Type: Finished
Mi Item #08687574
MFR #40 K2 R FB
Price$11,626.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
40 K2 R FB

Cplg Size: 40K2, Bore Type: Finished
Mi Item #08687574
MFR #40 K2 R FB

Mfr description
40 K2 RHUB FB MAX-C STK COUPLINGS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,626.59/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.3600 in
  • Coupling Size Code
    40K2

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)