Motion
3 EB RHUB FB

KOP-FLEX
3 EB RHUB FB

Gear Coupling Hub - Cplg Size: 3, Bore Type: Finished Bore, Material: Alloy steel
Mi Item #08687599
MFR #3 EB RHUB FB
Price$2,652.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 EB RHUB FB

Gear Coupling Hub - Cplg Size: 3, Bore Type: Finished Bore, Material: Alloy steel
Mi Item #08687599
MFR #3 EB RHUB FB

Mfr description
3 EB RHUB FB K-F FAST STANDARD, 2283232
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,652.64/each

Specifications

Dimensions

  • Coupling Size
    2
  • Coupling Size Code
    3
  • Maximum Bore
    4.7600 in, 120.90 mm
  • Maximum Bore Diameter
    4.7600 in, 120.90 mm
  • Outside Diameter
    7.0000 in
  • Weight
    34.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Pilot Ring
  • Coupling Component
    Pilot Ring
  • Coupling Type
    Gear Coupling
  • Design Features
    Can be used on Series inH in, Fast, and Waldron Style Gear couplings
  • Hub Material
    Alloy steel
  • Includes
    Pilot Ring
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    3 EB RHUB FB
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Hubs
  • Series
    Waldron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)