Motion
4 EB RHUB FB

KOP-FLEX
4 EB RHUB FB

Gear Coupling Hub - Cplg Size: 4, Bore Type: Finished Bore, Rigid, Material: Carbon Steel
Mi Item #08687601
MFR #4 EB RHUB FB
Price$4,502.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 EB RHUB FB

Gear Coupling Hub - Cplg Size: 4, Bore Type: Finished Bore, Rigid, Material: Carbon Steel
Mi Item #08687601
MFR #4 EB RHUB FB

Mfr description
4 EB RHUB FB K-F FAST STANDARD, 2283257
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,502.13/each

Specifications

Dimensions

  • Coupling Size
    3
  • Coupling Size Code
    4
  • Maximum Bore
    6.3800 in, 162.05 mm
  • Maximum Bore Diameter
    6.3800 in, 162.05 mm
  • Weight
    110.0 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Pilot Ring
  • Coupling Component
    Pilot Ring
  • Coupling Style
    Rigid Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Lubricated
  • Flex Type
    Rigid
  • Hub Material
    Carbon Steel
  • Hub Style
    Rigid Hub
  • Includes
    Pilot Ring
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    4 EB RHUB FB
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Hubs
  • Series
    Fast, Series H, Waldron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)