Motion
5 EB RHUB FB

KOP-FLEX
5 EB RHUB FB

Gear Coupling Hub - Cplg Size: 5, Bore Type: Finished Bore, Rigid, Material: Medium Carbon Steel
Mi Item #08687603
MFR #5 EB RHUB FB
Price$6,829.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 EB RHUB FB

Gear Coupling Hub - Cplg Size: 5, Bore Type: Finished Bore, Rigid, Material: Medium Carbon Steel
Mi Item #08687603
MFR #5 EB RHUB FB

Mfr description
5 EB RHUB FB K-F FAST STANDARD, 2283273
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,829.17/each

Specifications

Dimensions

  • Coupling Size
    4
  • Coupling Size Code
    5
  • Length Through Bore
    4.7500 in, 120.65 mm
  • Maximum Bore
    8.6000 in, 218.44 mm
  • Maximum Bore Diameter
    8.6000 in, 218.44 mm
  • Outside Diameter
    12.5000 in
  • Weight
    189.0 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Hub
  • Coupling Component
    Rigid Hub
  • Coupling Style
    Rigid Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Rigid Hub, Exposed Bolt, Finished Bore, Lubricated
  • Flex Type
    Rigid
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5 EB RHUB FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    5260 rpm
  • Maximum Speed
    5260 rpm
  • Maximum Torque
    236000 in/lb
  • Performance Features
    Speed Max 5260 rpm, Torque Rating 236000.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    236,000.00 in-lb, 26,664.48 N-m
  • Torque Rating (in-lb)
    236,000.00 in-lb, 26,664.48 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)