Motion
2 1/2 SB RHUB FB

KOP-FLEX
2 1/2 SB RHUB FB

Gear Coupling Hub - Cplg Size: 2-1/2, Bore Type: Finished Bore
Mi Item #08687612
MFR #2 1/2 SB RHUB FB
Price$2,257.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2 SB RHUB FB

Gear Coupling Hub - Cplg Size: 2-1/2, Bore Type: Finished Bore
Mi Item #08687612
MFR #2 1/2 SB RHUB FB

Mfr description
2 1/2 SB RHUB FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,257.58/each

Specifications

Dimensions

  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2-1/2
  • Weight
    26.28 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Hub Style
    Rigid Hub
  • Manufacturer Catalog Number
    2-1/2 SB RHUB FB
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)