Motion
3 1/2 SB RHUB FB

KOP-FLEX
3 1/2 SB RHUB FB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Finished Bore
Mi Item #08687613
MFR #3 1/2 SB RHUB FB
Price$3,868.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2 SB RHUB FB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Finished Bore
Mi Item #08687613
MFR #3 1/2 SB RHUB FB

Mfr description
3 1/2 SB RHUB FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,868.28/each

Specifications

Dimensions

  • Coupling Size
    20
  • Coupling Size Code
    3.5
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter
    5.5000 in, 139.70 mm
  • Outside Diameter
    6.1250 in
  • Weight
    61.36 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Type
    Elastomeric Coupling
  • Design Features
    Can be used on Series inH in, Fast, and Waldron Style Gear couplings
  • Lubrication
    Non-Lubricated
  • Manufacturer Catalog Number
    3-1/2 SB RHUB FB
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)