Motion
1 1/2H EB MMFF FB SERIES H GEAR

KOP-FLEX
1 1/2H EB MMFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1-1/2, Finished Bore, Exposed Bolt Bolt, Double Flex
Mi Item #08687614
MFR #1 1/2H EB MMFF FB SERIES H GEAR
Price$3,627.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H EB MMFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1-1/2, Finished Bore, Exposed Bolt Bolt, Double Flex
Mi Item #08687614
MFR #1 1/2H EB MMFF FB SERIES H GEAR

Mfr description
1 1/2H EB MMFF FB SERIES H GEAR, 2284461
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,627.62/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1-1/2
  • Weight
    22.90 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Mill Motor Full Flex
  • Coupling Type
    Full Flex
  • Design Features
    Exposed Bolt, Mill Motor Full Flex
  • Flex Type
    Double Flex
  • Manufacturer Catalog Number
    1-1/2H EB MMFF FB
  • Product Type
    Complete Gear Couplings
  • Series
    H Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)