Motion
2H EB MMFH FB SERIES H GEAR

KOP-FLEX
2H EB MMFH FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 2, Finished Bore, Exposed Bolt Bolt
Mi Item #08687617
MFR #2H EB MMFH FB SERIES H GEAR
Price$2,222.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2H EB MMFH FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 2, Finished Bore, Exposed Bolt Bolt
Mi Item #08687617
MFR #2H EB MMFH FB SERIES H GEAR

Mfr description
2H EB MMFH FB SERIES H GEAR, 2284552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,222.66/each

Specifications

Dimensions

  • Coupling Size
    2
  • Coupling Size Code
    2
  • Weight
    20.65 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Assembly
  • Coupling Style
    Mill Motor Full Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Exposed Bolt, Mill Motor Full Flex
  • Manufacturer Catalog Number
    2H EB MMFH FB
  • Product Type
    Complete Gear Couplings
  • Series
    Series H Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)