Motion
3 1/2H EB MMFH FB SERIES H GEAR

KOP-FLEX
3 1/2H EB MMFH FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3-1/2, Finished Bore, Exposed Bolt Bolt
MI ITEM #08687622
MFR #3 1/2H EB MMFH FB SERIES H GEAR
Price$3,993.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H EB MMFH FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3-1/2, Finished Bore, Exposed Bolt Bolt
MI ITEM #08687622
MFR #3 1/2H EB MMFH FB SERIES H GEAR

Mfr description
3 1/2H EB MMFH FB SERIES H GEAR, 2284586
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,993.54/each

Specifications

Dimensions

  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3-1/2
  • Weight
    78.32 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished Bore
  • Coupling Style
    Mill Motor Full Flex
  • Coupling Type
    Gear Coupling
  • Manufacturer Catalog Number
    3-1/2H EB MMFH FB
  • Product Type
    Complete Gear Couplings
  • Series
    H Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)