Motion
4 1/2H EB MMFF FB SERIES H GEAR

KOP-FLEX
4 1/2H EB MMFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4-1/2, Finished Bore, Exposed Bolt Bolt, Double Flex
MI ITEM #08687625
MFR #4 1/2H EB MMFF FB SERIES H GEAR
Price$14,239.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H EB MMFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4-1/2, Finished Bore, Exposed Bolt Bolt, Double Flex
MI ITEM #08687625
MFR #4 1/2H EB MMFF FB SERIES H GEAR

Mfr description
4 1/2H EB MMFF FB SERIES H GEAR, 2284529
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,239.44/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4-1/2
  • Weight
    280.46 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Full Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Mill Motor Full Flex, Exposed Bolt
  • Flex Type
    Double Flex
  • Hub Style
    Mill Motor
  • Manufacturer Catalog Number
    4-1/2H EB MMFF FB
  • Product Type
    Complete Gear Couplings
  • Series
    Series H Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)