Motion
1H EB SSFF FB SERIES H GEAR

KOP-FLEX
1H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1, Finished Bore, Exposed Bolt, 4.5625 in OD
MI ITEM #08687629
MFR #1H EB SSFF FB SERIES H GEAR
Price$3,948.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1, Finished Bore, Exposed Bolt, 4.5625 in OD
MI ITEM #08687629
MFR #1H EB SSFF FB SERIES H GEAR

Mfr description
1H EB SSFF FB SERIES H GEAR, 2297083
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,948.37/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    1
  • Coupling Size Code
    1
  • Length Through Bore  
    1.6875 in, 42.86 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    1.6300 in, 41.40 mm
  • Maximum Bore Diameter  
    1.6300 in, 41.40 mm
  • Min Bore Diameter  
    0.5310 in, 13.49 mm
  • Outside Diameter
    4.5625 in
  • Sleeve Outside Diameter  
    4.5625 in
  • Weight
    8.65 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Lubricated
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    1H EB SSFF FB
  • Material
    Medium Carbon Steel
  • Performance Features
    1.5 °static misalignment capability
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)