Motion
1 1/2H EB SSFF FB SERIES H GEAR

KOP-FLEX
1 1/2H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687630
MFR #1 1/2H EB SSFF FB SERIES H GEAR
Price$4,485.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687630
MFR #1 1/2H EB SSFF FB SERIES H GEAR

Mfr description
1 1/2H EB SSFF FB SERIES H GEAR, 2297091
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,485.96/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Length Through Bore  
    1.9375 in, 49.21 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    2.2500 in, 57.15 mm
  • Maximum Bore Diameter  
    2.2500 in, 57.15 mm
  • Maximum Slide Distance
    0.3750 in
  • Min Bore Diameter  
    0.5310 in, 13.49 mm
  • Outside Diameter
    6.0000 in
  • Weight
    19.74 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, Curved face teeth, Short Slide Full Flex, Lubricated
  • Flex Type
    Double Flex
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    1-1/2H EB SSFF FB
  • Material
    Medium Carbon Steel
  • Performance Features
    1.5 °static misalignment capability, interchangeability in flex halves
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)