Motion
2 1/2H EB SSFF FB SERIES H GEAR

KOP-FLEX
2 1/2H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 2.5, Finished Bore, Exposed Bolt, Double Flex
MI ITEM #08687632
MFR #2 1/2H EB SSFF FB SERIES H GEAR
Price$6,645.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 2.5, Finished Bore, Exposed Bolt, Double Flex
MI ITEM #08687632
MFR #2 1/2H EB SSFF FB SERIES H GEAR

Mfr description
2 1/2H EB SSFF FB SERIES H GEAR, 2297117
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,645.37/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Length Through Bore  
    3.0312 in, 76.99 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    2.2500 in, 57.15 mm
  • Maximum Bore Diameter  
    2.2500 in, 57.15 mm
  • Maximum Slide Distance
    0.5625 in
  • Min Bore Diameter  
    0.9375 in, 23.81 mm
  • Weight
    57.16 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Short Slide Full Flex
  • Flex Type
    Double Flex
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2-1/2H EB SSFF FB
  • Material
    Medium Carbon Steel
  • Performance Features
    Angular Misalignment 1.5 °, Large bore capacity
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)