Motion
3H EB SSFF FB SERIES H GEAR

KOP-FLEX
3H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687633
MFR #3H EB SSFF FB SERIES H GEAR
Price$9,306.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687633
MFR #3H EB SSFF FB SERIES H GEAR

Mfr description
3H EB SSFF FB SERIES H GEAR, 2297125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,306.24/each

Specifications

Dimensions

  • Coupling Size
    3
  • Coupling Size Code
    3
  • Length Through Bore  
    3.5938 in, 91.28 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    8.6300 in, 219.20 mm
  • Maximum Bore Diameter  
    8.6300 in, 219.20 mm
  • Maximum Slide Distance
    1.4375 in
  • Min Bore Diameter  
    1.1250 in, 28.57 mm
  • Weight
    85.69 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Short Slide Full Flex, Lubricated
  • Flex Type
    Double Flex
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3H EB SSFF FB
  • Material
    Medium Carbon Steel
  • Performance Features
    1.5 °static misalignment capability, Interchangeability in flex halves
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)