Motion
4H EB SSFF FB SERIES H GEAR

KOP-FLEX
4H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687634
MFR #4H EB SSFF FB SERIES H GEAR
Price$11,572.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687634
MFR #4H EB SSFF FB SERIES H GEAR

Mfr description
4H EB SSFF FB SERIES H GEAR, 2297141
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,572.24/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Length Through Bore  
    4.7500 in, 120.65 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    1.6300 in, 41.40 mm
  • Maximum Bore Diameter  
    1.6300 in, 41.40 mm
  • Maximum Slide Distance
    2.0000 in
  • Min Bore Diameter  
    2.5000 in, 63.50 mm
  • Weight
    196.32 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Short Slide Full Flex, Lubricated
  • Flex Type
    Double Flex
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4H EB SSFF FB
  • Material
    Medium Carbon Steel
  • Performance Features
    1.5 °static misalignment capability
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)