Motion
4 1/2H EB SSFF FB SERIES H GEAR

KOP-FLEX
4 1/2H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4.5, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687635
MFR #4 1/2H EB SSFF FB SERIES H GEAR
Price$18,576.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H EB SSFF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4.5, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687635
MFR #4 1/2H EB SSFF FB SERIES H GEAR

Mfr description
4 1/2H EB SSFF FB SERIES H GEAR, 2297158
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,576.30/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Length Through Bore  
    5.3125 in, 134.94 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    6.2500 in, 158.75 mm
  • Maximum Bore Diameter  
    6.2500 in, 158.75 mm
  • Maximum Slide Distance
    2.2500 in
  • Min Bore Diameter  
    3.0000 in, 76.20 mm
  • Weight
    256.4 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Short Slide Full Flex, Lubricated, Exposed Bolt, Crowned Teeth
  • Flex Type
    Double Flex
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    4-1/2H EB SSFF FB
  • Material
    Medium Carbon Steel
  • Performance Features
    Angular Misalignment 1.5 °
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Straight faced, Involute Stub Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)