Motion
2H EB SSFR FB SERIES H GEAR

KOP-FLEX
2H EB SSFR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 2, Finished Bore, Exposed Bolt, 7.0000 in OD
Mi Item #08687642
MFR #2H EB SSFR FB SERIES H GEAR
Price$4,314.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2H EB SSFR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 2, Finished Bore, Exposed Bolt, 7.0000 in OD
Mi Item #08687642
MFR #2H EB SSFR FB SERIES H GEAR

Mfr description
2H EB SSFR FB SERIES H GEAR, 2297224
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,314.29/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Length Through Bore  
    2.2812 in, 57.94 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    4.2500 in, 107.95 mm
  • Maximum Bore Diameter  
    4.2500 in, 107.95 mm
  • Maximum Slide Distance
    0.4688 in
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    7.0000 in
  • Sleeve Outside Diameter  
    7.0000 in
  • Weight
    33.04 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Exposed Bolt, Short Slide Flex Rigid, Lubricated, Series H
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2H EB SSFR FB
  • Material
    Medium Carbon Steel
  • Performance Features
    1.5 °static misalignment capability
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)