Motion
5H EB SSFR FB SERIES H GEAR

KOP-FLEX
5H EB SSFR FB SERIES H GEAR

Complete Gear Coupling - Finished Bore, Exposed Bolt
MI ITEM #08687647
MFR #5H EB SSFR FB SERIES H GEAR
Price$16,529.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5H EB SSFR FB SERIES H GEAR

Complete Gear Coupling - Finished Bore, Exposed Bolt
MI ITEM #08687647
MFR #5H EB SSFR FB SERIES H GEAR

Mfr description
5H EB SSFR FB SERIES H GEAR, 2297281
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,529.84/each

Specifications

Dimensions

  • Coupling Size
    5
  • Length Through Bore  
    5.6875 in
  • Weight
    372.64 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Coupling Type
    Gear Coupling
  • Material
    Medium Carbon Steel
  • Product Type
    Complete Gear Couplings
  • Tooth Profile
    Straight faced, Involute Stub Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)