Motion
5 1/2H EB SSFR FB SERIES H GEAR

KOP-FLEX
5 1/2H EB SSFR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 5.5, Finished Bore, Exposed Bolt
Mi Item #08687648
MFR #5 1/2H EB SSFR FB SERIES H GEAR
Price$26,585.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2H EB SSFR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 5.5, Finished Bore, Exposed Bolt
Mi Item #08687648
MFR #5 1/2H EB SSFR FB SERIES H GEAR

Mfr description
5 1/2H EB SSFR FB SERIES H GEAR, 2297299
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,585.98/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Container Size
    1
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Length Through Bore  
    6.9688 in, 177.01 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    8.0000 in, 203.20 mm
  • Maximum Bore Diameter  
    8.0000 in, 203.20 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Weight
    449.03 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, Curved face teeth, Short Slide Flex Rigid
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5-1/2H EB SSFR FB
  • Material
    Medium Carbon Steel
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)