Motion
4H SB FHWF FB SERIES H GEAR

KOP-FLEX
4H SB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4, Finished Bore, Shrouded Bolt
Mi Item #08687661
MFR #4H SB FHWF FB SERIES H GEAR
Price$5,032.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H SB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4, Finished Bore, Shrouded Bolt
Mi Item #08687661
MFR #4H SB FHWF FB SERIES H GEAR

Mfr description
4H SB FHWF FB SERIES H GEAR, 2302974
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,032.60/each

Specifications

Dimensions

  • Coupling Size
    4
  • Coupling Size Code
    4
  • Weight
    93.42 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    Half Gear
  • Coupling Type
    Half Gear
  • Design Features
    Flex Half With Fasteners, Shrouded Bolt
  • Hub Style
    Finished Bore
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    4H SB FHWF FB
  • Product Type
    Complete Gear Couplings
  • Series
    Series H Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)