Motion
1 1/2H EB FHWF FB SERIES H GEAR

KOP-FLEX
1 1/2H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Exposed Bolt
Mi Item #08687673
MFR #1 1/2H EB FHWF FB SERIES H GEAR
Price$1,739.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Exposed Bolt
Mi Item #08687673
MFR #1 1/2H EB FHWF FB SERIES H GEAR

Mfr description
1 1/2H EB FHWF FB SERIES H GEAR, 2302719
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,739.27/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8126 in, 122.24 mm
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Maximum Bore
    2.2600 in, 57.40 mm
  • Maximum Bore Diameter  
    2.2600 in, 57.40 mm
  • Weight
    9.60 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    Half Gear
  • Coupling Type
    Gear Coupling
  • Design Features
    With Fasteners, Finish Bored, Large bore capacity, o-ring seal design
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    1-1/2H EB FHWF FB
  • Performance Features
    Large bore capacity, Economical gear coupling design
  • Product Type
    Complete Gear Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)