Motion
2 1/2H EB FHWF FB SERIES H GEAR

KOP-FLEX
2 1/2H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Exposed Bolt
MI ITEM #08687675
MFR #2 1/2H EB FHWF FB SERIES H GEAR
Price$2,502.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Exposed Bolt
MI ITEM #08687675
MFR #2 1/2H EB FHWF FB SERIES H GEAR

Mfr description
2 1/2H EB FHWF FB SERIES H GEAR, 2302735
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,502.76/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.1270 in, 181.03 mm
  • Container Size
    1
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Maximum Bore
    3.7000 in, 93.98 mm
  • Maximum Bore Diameter  
    3.7000 in, 93.98 mm
  • Outside Diameter
    6.0000 in
  • Weight
    50 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Large bore capacity, O-ring seal design, Lubricated
  • Element Material
    Phenolic Disc
  • Includes
    Spacer Limited End Float Disc
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2-1/2H EB FHWF FB
  • Material
    Phenolic Disc
  • Performance Features
    Maximum service life, Economical gear coupling design
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)