Motion
3H EB FHWF FB SERIES H GEAR

KOP-FLEX
3H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3, Finished Bore, Exposed Bolt
Mi Item #08687676
MFR #3H EB FHWF FB SERIES H GEAR
Price$3,212.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3, Finished Bore, Exposed Bolt
Mi Item #08687676
MFR #3H EB FHWF FB SERIES H GEAR

Mfr description
3H EB FHWF FB SERIES H GEAR, 2302743
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,212.00/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8.1270 in, 206.43 mm
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Maximum Bore
    6.0000 in, 152.40 mm
  • Maximum Bore Diameter  
    6.0000 in, 152.40 mm
  • Outside Diameter
    8.3750 in
  • Weight
    43.51 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    Half Gear
  • Coupling Type
    Gear Coupling
  • Design Features
    With Fasteners, All-metal end ring seal design
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Spacer
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    3H EB FHWF FB
  • Material
    Carbon Steel
  • Product Type
    Complete Gear Couplings
  • Series
    Series H Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)