Motion
3 1/2H EB FHWF FB SERIES H GEAR

KOP-FLEX
3 1/2H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3.5, Finished Bore, Exposed Bolt
Mi Item #08687677
MFR #3 1/2H EB FHWF FB SERIES H GEAR
Price$4,151.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3.5, Finished Bore, Exposed Bolt
Mi Item #08687677
MFR #3 1/2H EB FHWF FB SERIES H GEAR

Mfr description
3 1/2H EB FHWF FB SERIES H GEAR, 2302750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,151.68/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9.8000 in, 248.92 mm
  • Coupling Size
    2
  • Coupling Size Code
    3.5
  • Maximum Bore
    4.8000 in, 121.92 mm
  • Maximum Bore Diameter  
    4.8000 in, 121.92 mm
  • Outside Diameter
    7.0000 in
  • Weight
    60.35 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    Half Gear
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, economical gear coupling design
  • Hub Material
    Alloy steel
  • Includes
    Spacer
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3-1/2H EB FHWF FB
  • Material
    Alloy steel
  • Performance Features
    Large bore capacity, o-ring seal design
  • Product Type
    Complete Gear Couplings
  • Series
    H Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)