Motion
4H EB FHWF FB SERIES H GEAR

KOP-FLEX
4H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4, Finished Bore, Exposed Bolt
Mi Item #08687678
MFR #4H EB FHWF FB SERIES H GEAR
Price$5,023.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4, Finished Bore, Exposed Bolt
Mi Item #08687678
MFR #4H EB FHWF FB SERIES H GEAR

Mfr description
4H EB FHWF FB SERIES H GEAR, 2302768
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,023.56/each

Specifications

Dimensions

  • Bolt Circle Diameter
    12.0000 in, 304.80 mm
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Maximum Bore
    5.6000 in, 142.24 mm
  • Maximum Bore Diameter  
    5.6000 in, 142.24 mm
  • Outside Diameter
    12.5000 in
  • Weight
    98.35 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    Half Gear
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, With Fasteners
  • Includes
    Gasket, Fasteners
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    4H EB FHWF FB
  • Material
    Paper
  • Product Type
    Complete Gear Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)