Motion
5 1/2H EB FHWF FB SERIES H GEAR

KOP-FLEX
5 1/2H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 5.5, Finished Bore, Exposed Bolt Bolt
Mi Item #08687681
MFR #5 1/2H EB FHWF FB SERIES H GEAR
Price$11,641.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 5.5, Finished Bore, Exposed Bolt Bolt
Mi Item #08687681
MFR #5 1/2H EB FHWF FB SERIES H GEAR

Mfr description
5 1/2H EB FHWF FB SERIES H GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,641.82/each

Specifications

Dimensions

  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Outside Diameter
    12.0000 in
  • Weight
    224 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished Bore
  • Component Type
    Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    Half Gear
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Exposed Bolt
  • Includes
    End Float Plate, Fasteners
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    5-1/2H EB FHWF FB
  • Material
    Phenolic Disc
  • Performance Features
    Large bore capacity
  • Product Type
    Complete Gear Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)