Motion
7H EB FHWF FB SERIES H GEAR

KOP-FLEX
7H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 70, Finished Bore, Exposed Bolt
Mi Item #08687683
MFR #7H EB FHWF FB SERIES H GEAR
Price$23,414.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7H EB FHWF FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 70, Finished Bore, Exposed Bolt
Mi Item #08687683
MFR #7H EB FHWF FB SERIES H GEAR

Mfr description
7H EB FHWF FB SERIES H GEAR, 2302818
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,414.63/each

Specifications

Dimensions

  • Bolt Circle Diameter
    18.2800 in, 464.30 mm
  • Coupling Size
    70
  • Coupling Size Code
    70
  • Hub Diameter
    14.1300 in, 358.90 mm
  • Length Through Bore  
    8.8800 in, 225.60 mm
  • Maximum Bore
    10.3800 in, 263.70 mm
  • Maximum Bore Diameter  
    10.3800 in, 263.70 mm
  • Outside Diameter
    14.1250 in
  • Weight
    491.32 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling Flex Half
  • Coupling Component
    Gear Coupling Flex Half
  • Coupling Style
    Half Gear
  • Coupling Type
    Elastomeric Coupling
  • Design Features
    Large bore capacity with o-ring seal design, The most economical gear coupling design
  • Hub Material
    Carbon Steel
  • Includes
    Fasteners
  • Lubrication
    Non-Lubricated
  • Manufacturer Catalog Number
    7H EB FHWF FB
  • Material
    Carbon Steel
  • Max Rpm
    1430 rpm
  • Maximum Speed
    1430 rpm
  • Maximum Torque
    819000 in/lb
  • Performance Features
    Torque Rating (in-lbs) 819,0.0000 in, lbs, Speed Max (rpm) 1,430 rpm
  • Product Type
    Complete Gear Couplings
  • Series
    Series H Plus
  • Torque Capacity
    819,000.00 in-lb, 92,534.40 N-m
  • Torque Rating (in-lb)
    819,000.00 in-lb, 92,534.40 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)