Motion
1 1/2H SB FR FB SERIES H GEAR

KOP-FLEX
1 1/2H SB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Shrouded Bolt, Double Engagement, 6.0000 in OD
Mi Item #08687695
MFR #1 1/2H SB FR FB SERIES H GEAR
Price$3,487.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H SB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Shrouded Bolt, Double Engagement, 6.0000 in OD
Mi Item #08687695
MFR #1 1/2H SB FR FB SERIES H GEAR

Mfr description
1 1/2H SB FR FB SERIES H GEAR, 2275535
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,487.58/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Length Through Bore  
    1.8438 in, 46.83 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    2.2500 in, 57.15 mm
  • Maximum Bore Diameter  
    2.2500 in, 57.15 mm
  • Min Bore Diameter  
    0.5312 in, 13.49 mm
  • Outside Diameter
    6.0000 in
  • Screw Length
    1.0000 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Thread Size
    3/8-16
  • Weight
    18.28 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Lubricated
  • Flex Type
    Double Engagement
  • Horsepower @ 100 RPM
    27 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    1-1/2H SB FR FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Maximum Torque
    34000 in/lb
  • Peak Torque
    34000 in-lb, 3841.47 N-m
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability, Interchangeability in flex halves, Long-lasting piloted flange connection
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    17,000.00 in-lb, 1,920.74 N-m
  • Torque Rating (in-lb)
    17,000.00 in-lb, 1,920.74 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)