Motion
3H SB FR FB SERIES H GEAR

KOP-FLEX
3H SB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3, Finished Bore, Shrouded Bolt, Double Flex, 9.4375 in OD
Mi Item #08687698
MFR #3H SB FR FB SERIES H GEAR
Price$5,958.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H SB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3, Finished Bore, Shrouded Bolt, Double Flex, 9.4375 in OD
Mi Item #08687698
MFR #3H SB FR FB SERIES H GEAR

Mfr description
3H SB FR FB SERIES H GEAR, 2275568
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,958.70/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Container Size
    1
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Length Through Bore  
    3.4688 in, 88.11 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    4.0000 in, 101.60 mm
  • Maximum Bore Diameter  
    4.0000 in, 101.60 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    9.4375 in
  • Screw Length
    1.3125 in
  • Sleeve Outside Diameter  
    9.4375 in
  • Thread Size
    1/2-13
  • Weight
    81.71 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Piloted flange connection, Lubricated, Flex Rigid
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    160 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3H SB FR FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Maximum Torque
    202000 in/lb
  • Peak Torque
    202000 in-lb, 22822.94 N-m
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability, Interchangeability in flex halves, Long-lasting piloted flange connection, Speed Max 6800 rpm, Torque Rating 101000.0000 in, lbs
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Shaft Attachment
    Keyway
  • Sleeve Material
    Medium Carbon Steel
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    101,000.00 in-lb, 11,411.47 N-m
  • Torque Rating (in-lb)
    101,000.00 in-lb, 11,411.47 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)