Motion
3 1/2H SB FR FB SERIES H GEAR

KOP-FLEX
3 1/2H SB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3.5, Finished Bore, Shrouded Bolt, Double Flex, 11.0000 in OD
Mi Item #08687699
MFR #3 1/2H SB FR FB SERIES H GEAR
Price$8,090.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H SB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 3.5, Finished Bore, Shrouded Bolt, Double Flex, 11.0000 in OD
Mi Item #08687699
MFR #3 1/2H SB FR FB SERIES H GEAR

Mfr description
3 1/2H SB FR FB SERIES H GEAR, 2275576
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,090.99/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Length Through Bore  
    4.0312 in, 102.39 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    4.5000 in, 114.30 mm
  • Maximum Bore Diameter  
    4.5000 in, 114.30 mm
  • Min Bore Diameter  
    1.6875 in, 42.86 mm
  • Outside Diameter
    11.0000 in
  • Screw Length
    1.6250 in
  • Sleeve Outside Diameter  
    11.0000 in
  • Thread Size
    5/8
  • Weight
    125.08 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Lubricated
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    235 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3-1/2H SB FR FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    296000 in/lb
  • Peak Torque
    296000 in-lb, 33443.4 N-m
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability, Interchangeability in flex halves, Long-lasting piloted flange connection
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    148,000.00 in-lb, 16,721.70 N-m
  • Torque Rating (in-lb)
    148,000.00 in-lb, 16,721.70 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)