Motion
5H SB FR FB SERIES H GEAR

KOP-FLEX
5H SB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 5, Finished Bore, Shrouded Bolt, Single Engagement
Mi Item #08687702
MFR #5H SB FR FB SERIES H GEAR
Price$15,269.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5H SB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 5, Finished Bore, Shrouded Bolt, Single Engagement
Mi Item #08687702
MFR #5H SB FR FB SERIES H GEAR

Mfr description
5H SB FR FB SERIES H GEAR, 2275600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,269.43/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Length Through Bore  
    5.6875 in, 144.46 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    6.8800 in, 174.75 mm
  • Maximum Bore Diameter  
    6.8800 in, 174.75 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    15.3125 in
  • Screw Length
    2.1250 in
  • Thread Size
    3/4
  • Weight
    360.45 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Flex-Rigid
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Lubricated
  • Flex Type
    Single Engagement
  • Horsepower @ 100 RPM
    700 hp
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5H SB FR FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Maximum Torque
    882000 in/lb
  • Peak Torque
    882000 in-lb, 99652.8 N-m
  • Performance Features
    Torque Rating 441000.0000 in-lbs, Speed Max 4300 rpm, Angular Misalignment 1.5 °
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    441,000.00 in-lb, 49,826.40 N-m
  • Torque Rating (in-lb)
    441,000.00 in-lb, 49,826.40 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)