Motion
3H EB FR FB SERIES H GEAR

KOP-FLEX
3H EB FR FB SERIES H GEAR

Complete Gear Coupling - Finished Bore, Exposed Bolt
Mi Item #08687704
MFR #3H EB FR FB SERIES H GEAR
Price$5,899.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H EB FR FB SERIES H GEAR

Complete Gear Coupling - Finished Bore, Exposed Bolt
Mi Item #08687704
MFR #3H EB FR FB SERIES H GEAR

Mfr description
3H EB FR FB SERIES H GEAR, 2275352
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,899.96/each

Specifications

Dimensions

  • Coupling Size
    3
  • Length Through Bore  
    3.4687 in
  • Outside Diameter
    9.4375 in
  • Weight
    85.85 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Material
    Medium Carbon Steel
  • Product Type
    Complete Gear Couplings
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    202,000 in-lb, 22,823 N-m
  • Torque Rating (in-lb)
    101,000.00 in-lb, 11,411.47 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)