Motion
4 1/2H EB FR FB SERIES H GEAR

KOP-FLEX
4 1/2H EB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4.5, Finished Bore, Exposed Bolt, Single Flex, 13.6250 in OD
Mi Item #08687707
MFR #4 1/2H EB FR FB SERIES H GEAR
Price$11,840.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H EB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 4.5, Finished Bore, Exposed Bolt, Single Flex, 13.6250 in OD
Mi Item #08687707
MFR #4 1/2H EB FR FB SERIES H GEAR

Mfr description
4 1/2H EB FR FB SERIES H GEAR, 2275386
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,840.58/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Container Size
    1
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Length Through Bore  
    5.0625 in, 128.59 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    6.0000 in, 152.40 mm
  • Maximum Bore Diameter  
    6.0000 in, 152.40 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    13.6250 in
  • Screw Length
    3.3750 in
  • Sleeve Outside Diameter  
    13.6250 in
  • Thread Size
    3/4
  • Weight
    235.42 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Flex-Rigid
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Body-fitting grade 5 bolts
  • Flex Type
    Single Flex
  • Horsepower @ 100 RPM
    505 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4-1/2H EB FR FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    4770 rpm
  • Maximum Speed
    4770 rpm
  • Maximum Torque
    636000 in/lb
  • Peak Torque
    636000 in-lb, 71858.4 N-m
  • Performance Features
    Torque Rating 318,0.0000 in, lbs, Speed Max 4,770 rpm, Misalignment 1.5 °
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    318,000.00 in-lb, 35,929.20 N-m
  • Torque Rating (in-lb)
    318,000.00 in-lb, 35,929.20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)